Shop All Regulators
Turbotorch
Tip, Air/Acetylene
Mfr # 0386-0101
Zoro # G1856976
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Air
- Tip Type GPP
- Tip Size 3/16 in
- Acetylene Flow 2 scfh
- Fuel Pressure 14 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0101
- Zoro # G1856976
- UPC # 716352011815
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 3/16 in |
Silver Braze Size (Maximum) | 1/2 in |
Soft Solder Size (Minimum) | 1/4 in |
Soft Solder Size (Maximum) | 1 in |
Silver Braze Size (Minimum) | 1/8 in |
Description
Hand Torch Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number A-3, Tip Size 3/16 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 1/4 in, Soft Solder Size (Maximum) 1 in, Silver Braze Size (Minimum) 1/8 in, Silver Braze Size (Maximum) 1/2 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Pressure Rating 14 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002943)
- FORNEY FLUXCOATROD 3/32X18""10PK (48490)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- COXREELS Welding Hose Reel, 1/4"x50 (EZ-SHW-150)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 500 psi, Use With: Nitrogen (0386-0814)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- TURBOTORCH Air/Acetylene Kit (0386-0338)
- TURBOTORCH Air/Acetylene Kit (0386-0335)
- UNIWELD Replacement Gauge, For Use With R1500 Series RHP400/RHP500 Nitrogen/CO2 Regulators With F36 Adapter, (G8SD)
- Turbotorch Regulators