Shop All Regulators
Turbotorch
Soldering/Brazing Tip
Mfr # 0386-0106
Zoro # G0502661
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 3/4 in
- Series A-32
- Flame Type Swirl
- Application Brazing, Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0106
- Zoro # G0502661
- UPC # 716352010757
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 3/4 in |
Soft Solder Size (Minimum) | 4 in |
Soft Solder Size (Maximum) | 6 in |
Silver Braze Size (Maximum) | 4 in |
Silver Braze Size (Minimum) | 1 1/2 in |
Details
Item | Soldering/Brazing Tip |
Gas Service | Acetylene |
Series | A-32 |
Flame Type | Swirl |
Application | Brazing, Soldering |
Tip Series | Extreme |
Ignition Type | External Lighter |
Silver Braze Range | 1 1/2 in to 4 in |
Tip Manufacturer Model Number | A-32 |
Connection Type | Quick Connect |
Soft Solder Range | 4 in to 6 in |
Fuel Flow Rate | 0.996 cmh |
Fuel Pressure Rating | 14 psig |
Product Type | Torch Tip |
Compatible Torch Manufacturer Part Number | G-4, PLF-A5 |
Description
Soldering/Brazing Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number A-32, Tip Size 3/4 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 4 in, Soft Solder Size (Maximum) 6 in, Silver Braze Size (Minimum) 1 1/2 in, Silver Braze Size (Maximum) 4 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Flow Rate 0.996 cmh, Fuel Pressure Rating 14 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-680-2 We 680-2 Nut (312-680-2)
- AMERICAN TORCH TIP Nozzle, 23-37, PK2 (23-37)
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683-K)
- BLUE DEMON Thoriated, Tungs Electrode, 3/32x7", PK10 (TE2T-332-10T)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- TURBOTORCH Soldering/Brazing Tip (0386-0820)
- TURBOTORCH Torch Tip, Swirl (0386-0105)
- TURBOTORCH Tip, Air/Acetylene (0386-0103)
- TURBOTORCH Torch Kit, Swirl Flame (0386-0247)
- TURBOTORCH Torch Kit, Swirl Flame (0386-1299)
- VICTOR Regulator, High Pressure, Single Stage, Specialty Gas (5641-8461)
- Turbotorch Regulators