Shop All Soldering Tips
Turbotorch
Soldering Tip, Self Lighting, 7/16 in. Tip
Mfr # 0386-0822
Zoro # G0660317
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PL-4T
- Tip Size 7/16 in
- Flame Type Swirl
- Gas Service MAPP, Propane, Propylene
- Application Brazing, Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0822
- Zoro # G0660317
- UPC # 716352140034
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Size | 7/16 in |
Silver Braze Size (Propane, Minimum) | 1/4 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 1/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 2 1/2 in |
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Soft Solder Size (Propane, Minimum) | 1/4 in |
Soft Solder Size (Propane, Maximum) | 1 1/2 in |
Maximum Soft Solder Diameter | 1 1/2 in (Propane) ; 2 1/2 in (MAP-Pro) |
Silver Braze Size (Propane, Maximum) | 3/4 in |
Maximum Silver Braze Diameter | 3/4 in (Propane) ; 1 1/4 in (MAP-Pro) |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Description
Soldering Tip, Self Lighting, Flame Type Swirl, Connection Type Quick Connect, Ignition Type Trigger-Start, Tip Manufacturer Model Number PL-4T, Tip Size 7/16 in, Compatible Torch Manufacturer Part Number H-4, Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (Propane, Maximum) 1 1/2 in, Tip Series Proline, Tip Type Single Barrel, Compatible Fuel Type MAP/Pro, Propane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Er70S-6 Mild Stl Welding Wire .035" 2 lb (FPW1440-0220)
- MILLER ELECTRIC 12 Ft A B Hose (RA921)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 1/8" dia (ED040101)
- TURBOTORCH Soldering Tip, Self Lighting, 5/8 in. Tip (0386-0823)
- TURBOTORCH Soldering Tip, Swirl, 11mm (0386-0151)
- TURBOTORCH Soldering Tip, Self Lighting, 3/8 in. Tip (0386-0821)
- TURBOTORCH Soldering Tip, Propane/MAPP, T-4 (0386-0152)
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- US FORGE US Forge 72 Welding Flux-Cored MIG Wire - 0.035; 2 lbs. (72)
- Turbotorch Soldering Tips