Shop All Soldering Tips
Turbotorch
Soldering Tip, Propane/MAPP, T-4
Mfr # 0386-0152
Zoro # G1578604
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Propane/MAPP
- Propane Gas Soft Solder 1/4" to 1-1/2"
- Series T-4
- Propane Gas Silver Solder 1/4" to 1/2"
- For Use With TurboTorch T Series Torch Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turbotorch
- MFR # 0386-0152
- Zoro # G1578604
- UPC # 716352114455
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Silver Braze Size (Propane, Minimum) | 1/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 2 1/2 in |
Maximum Soft Solder Diameter | 1 1/2 in (Propane) ; 2 1/2 in (MAP-Pro) |
Silver Braze Size (Propane, Maximum) | 3/4 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 1/4 in |
Soft Solder Size (Propane, Minimum) | 1/4 in |
Soft Solder Size (Propane, Maximum) | 1 1/2 in |
Tip Size | 1/2 in |
Maximum Silver Braze Diameter | 3/4 in (Propane) ; 1 1/4 in (MAP-Pro) |
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Description
Soldering Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number T-4, Tip Size 1/2 in, Compatible Torch Manufacturer Part Number H-4, Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (Propane, Maximum) 1 1/2 in, Tip Series Turbotorch, Tip Type Single Barrel, Compatible Fuel Type MAP/Pro, Propane, Application Brazing, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Butane Soldering Iron, 2400 F (4UZZ5)
- WALTER SURFACE TECHNOLOGIES Stencil Paper, 164 ft x 4 In (54B087)
- POWERWELD INC Magnet Holder Large 75 Lbs. (M063)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (T16-1003)
- TURBOTORCH Soldering Tip, Swirl, 11mm (0386-0151)
- TURBOTORCH Soldering Tip, Self Lighting, 3/8 in. Tip (0386-0821)
- TURBOTORCH Soldering Tip, Self Lighting, 7/16 in. Tip (0386-0822)
- TURBOTORCH Soldering Tip, Self Lighting, 5/8 in. Tip (0386-0823)
- WELLER Soldering Tip, PK 3 (WLTC08IR30)
- WELLER Soldering Tip (CT6F7)
- PLATO Soldering Tip (33-6058)
- Turbotorch Soldering Tips