Shop All Cutting Attachments
Turbotorch
Nozzle, Welding, 4-W-J
Mfr # 0387-0044
Zoro # G1714151
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Acetylene Pressure 4 to 7 psig
- Oxygen Flow 6 to 12 scfh
- Welds Up To 1/4"
- Fuel Pressure 4 to 7 psig
- Gas Service Oxygen and Acetylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0387-0044
- Zoro # G1714151
- UPC # 716352156219
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Tip Size | 4 |
Size | 4 |
Drill Size | 49 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Drill Size 49, Tip Size 4, Minimum Welding Thickness 1/4 in, Maximum Welding Thickness 3/4 in, Maximum Brazing Capacity 2 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number 103-01FP, J-28, J-40, Flame Type Long Cone, Fuel Pressure Rating (Maximum) 7 psig, Fuel Pressure Rating (Minimum) 4 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- POWERWELD Tungsten, Pure (Green), 3/32" x 7" (PUR332)
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- TURBOTORCH Cutting Tip, Oxy-Acetylene, Brass (0386-0545)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 5 (CTIP6290-5)
- XTRWELD Victor Style Cutt Tip 3GPN SRS 2 PC for Propane Size 00 (CTIP3-GPN-00)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 00 (CTIP6290-00)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 4 (CTIP6290NX-4)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 4 (CTIP3-101-4)
- Turbotorch Cutting Attachments