Shop All Regulators
Turbotorch
Heating Nozzle
Mfr # 0325-0109
Zoro # G1436014
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Acetylene Flow 90 to 220 scfh
- Flame Type Multi-Flame
- Size Fits "J" Series handle
- Series UN-J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0325-0109
- Zoro # G1436014
- UPC # 716352429191
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | Fits "J" Series handle |
Tip Size | 15 |
Details
Item | Heating Nozzle |
Gas Service | Oxygen and Acetylene |
Acetylene Flow | 90 to 220 scfh |
Flame Type | Multi-Flame |
Series | UN-J |
Tip Type | GPP |
Acetylene Pressure | 12 to 15 psig |
For Use With | Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44 |
Oxygen Flow | 99 to 244 scfh |
Type | Oxy-Acetylene |
Application | Brazing, Preheating, Welding |
Tip Series | VMA-J |
Compatible Torch Manufacturer Part Number | 103-01FP, J-28, J-40 |
Compatible Fuel Type | Acetylene |
Tip Design | Tube & Head |
Minimum Oxygen Flow Rate | 99 scfh |
Maximum Oxygen Flow Rate | 244 scfh |
Compatible Torch Series | J |
Fuel Type (per Tip Series) | Acetylene |
Compatible Manufacturer | Victor |
Description
Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series J, Tip Series VMA-J, Tip Size 15, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Brazing, Preheating, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number 103-01FP, J-28, J-40, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 244 scfh, Minimum Oxygen Flow Rate 99 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-072R)
- POWERWELD Single Stage MD Acetylene Regulator (PWARMD)
- PARKER TORCHOLOGY Tweco Style Conductor Tube, 400A, 60D, Metal Jacket (1640-1106) (P64J-60)
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- TURBOTORCH Soldering/Brazing Tip (0386-0106)
- TURBOTORCH Regulator, Medium-Duty, Single Stage, Acetylene Gas (0386-0725)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 500 psi, Use With: Nitrogen (0386-0814)
- TURBOTORCH Tip, Air/Acetylene (0386-0101)
- TURBOTORCH Torch Kit, Swirl Flame (0386-1299)
- TURBOTORCH Torch Tip, Swirl (0386-0100)
- TURBOTORCH Torch Kit, Swirl Flame (0386-0247)
- Turbotorch Regulators