Shop All Regulators
Turbotorch
Hand Torch, 360 Deg, Swirl Flame
Mfr # 0386-0403
Zoro # G1641482
original price:
$86.89
9% off
new price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP/PRO
- Propane Gas Soft Solder 1/8 in to 3 in
- Fuel Map-Pro
- Flame Type Swirl
- Series STK-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0403
- Zoro # G1641482
- UPC # 716352093866
- Country of Origin Mexico
- Category Regulators
Dimensions
Soft Solder Size (Propane, Minimum) | 1/8 in |
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 3 1/2 in |
Soft Solder Size (Propane, Maximum) | 3 in |
Silver Braze Size (Propane, Minimum) | 1/4 in |
Maximum Soft Solder Diameter | 3 in (Propane) ; 3 1/2 in (MAP-Pro) |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 3/4 in (MAP-Pro) |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Silver Braze Size (Propane, Maximum) | 1 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 3/4 in |
Description
Torch Head, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Tip Type 360 Degrees Swivel, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 3 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 1 3/4 in, Product Type Hand Torch, Handle Style Torch Head Only, Torch Series STK, Application Hobbyist, HVAC, Light Fabrication, Compatible Tip ST-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Pre-Formed Purge Dam, 6 In Dia, PK48 (EZP-6)
- PROSKIT Portable USB Soldering Iron (SI-168U)
- POWERWELD TIG Rod, Stainless Steel, ER308L, 1/8" x 36" (ER308L-18)
- LINCOLN ELECTRIC RND Soap Stone Holder (KH541)
- TURBOTORCH Torch Kit, Swirl Flame (0386-0247)
- TURBOTORCH Torch Kit, Swirl Flame (0386-1299)
- TURBOTORCH Torch Tip, Swirl (0386-0100)
- TURBOTORCH Regulator, Purging, Heavy-Duty, Single Stage, Nitrogen Gas (0386-0875)
- TURBOTORCH Tip, Air/Acetylene (0386-0101)
- TURBOTORCH Regulator, Medium-Duty, Single Stage, Acetylene Gas (0386-0725)
- AMERIFLAME Fast-Flo Balloon Reg Foil/Latex w/Gauge (BR2MHG)
- Turbotorch Regulators