Shop All Welding Accessories
Turbotorch
Gauge, Turbo Torch, Brazing Application
Mfr # 0386-1200
Zoro # G5986185
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For TurboTorch Measures Pressure
- Type Turbo Torch
- Application Brazing
- Accessory Type Gauge
- Product Type Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-1200
- Zoro # G5986185
- UPC # 716352090964
- Country of Origin Mexico
- Category Welding Accessories
Details
Item | Gauge |
Function | For TurboTorch Measures Pressure |
Type | Turbo Torch |
Application | Brazing |
Accessory Type | Gauge |
Product Type | Gauge |
Description
Gauge, Product Type Gauge
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Water Soluble Lead Free Flux, 8 Oz (331934)
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch (TS8000T)
- 3M Faceshield Only, W96IR5, Shade 5.0 (82706-10000)
- SAS SAFETY Face Shield-DARK GREEN STANDARD (SA5142)
- TURBOTORCH Torch Adapter Kit, Threaded, G Series (0386-0578)
- TURBOTORCH Welding Hose, Turbo Torch, Brazing (0386-1090)
- POWERWELD Magnetic Rotary Ground Clamp, 600A (ECM60R)
- FLEXTUR Welding Table, 96"D x 35"H x 48"W, Metal (78909525)
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- LEISTER 40 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 40mm silicone)
- MAGSWITCH Fixturing Mount, 150 lb. Max. Pull, Steel (8100006)
- Turbotorch Welding Accessories