Shop All Regulators
Turbotorch
Air/Lp Kit, Lp-3 Series
Mfr # 0386-0006
Zoro # G2186606
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP/PRO
- Propane Gas Silver Braze 1/4 in to 3/4 in
- Silver Braze Tube 1 1/4 in
- Flame Type Swirl
- Soft Solder Tube Cap. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0006
- Zoro # G2186606
- UPC # 716352082914
- Country of Origin Mexico
- Category Regulators
Dimensions
Maximum Soft Solder Diameter | 6 in (MAP-Pro) |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Silver Braze Size (MAP-Pro, Maximum) | 4 in |
Soft Solder Size (Propane, Minimum) | 1/4 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Soft Solder Size (MAP-Pro, Maximum) | 6 in |
Maximum Silver Braze Diameter | 4 in (MAP-Pro) |
Silver Braze Size (Propane, Minimum) | 1/4 in |
Description
Torch Kit, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 6 in, Silver Braze Size (MAP-Pro, Maximum) 4 in, Product Type Hose Torch Kit, Handle Style Ergonomic, Torch Series LP, Application Hobbyist, HVAC, Light Fabrication, Compatible Tip T-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- MARKAL Temperature Indicator, 375 deg. F (86715)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (317-6X6)
- TURBOTORCH Soldering/Brazing Tip (0386-0106)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen (0386-0813)
- TURBOTORCH Tip, Air/Acetylene (0386-0103)
- TURBOTORCH Soldering/Brazing Tip (0386-0874)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- Turbotorch Regulators