Shop All Regulators
Turbotorch
Air/Acetylene Kit
Mfr # 0386-0339
Zoro # G3009727
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Flame Type Swirl
- Silver Braze Tube 1 in
- Silver Braze Tube w/MAPP Gas 1 in
- Series X-6MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0339
- Zoro # G3009727
- UPC # 716352064521
- Country of Origin Mexico
- Category Regulators
Dimensions
Hose Length | 12 ft |
Soft Solder Size (Maximum) | 2 in |
Silver Braze Size (Maximum) | 1 in |
Compatible Fuel Cylinder Size | MC |
Silver Braze Size (Minimum) | 1/8 in |
Hose Fitting Size | A |
Soft Solder Size (Minimum) | 1/4 in |
Description
Torch Kit, Flame Type Swirl, Compatible Fuel Cylinder Size MC, Included Acetylene Regulator CGA Number CGA-200, Ignition Type External Lighter, Tip Manufacturer Part Number A-3, A-8, Soft Solder Size (Maximum) 2 in, Soft Solder Size (Minimum) 1/4 in, Silver Braze Size (Maximum) 1 in, Silver Braze Size (Minimum) 1/8 in, Connection Type Quick Connect, Kit Series Extreme, Includes AH-12 Hose, Included Torch Handle Manufacturer Part Number G4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Standard Flame Burner, 10000Btu (3343-90)
- HAKKO Spring Filter for FR-4102,817/809/807, 10PK (A1030)
- XTRWELD 308L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L062-1DP)
- HONEYWELL NORTH Terrycloth SweatComfort Bands, 10PK (SB470)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- TURBOTORCH Tip, Air/Acetylene (0386-0103)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen (0386-0813)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1293)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- TURBOTORCH Torch Handle, 3/8"-24, A, Use With: Oxygen and Acetylene (0386-0311)
- VICTOR Welding Tip, 1 Piece, Size 4, Acetylene (0311-0588)
- Turbotorch Regulators