Shop All Regulators
Turbotorch
Air/Acetylene Kit
Mfr # 0386-0338
Zoro # G3413733
original price:
$415.65
30% off
new price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Silver Braze Tube 3/4 in
- Includes AH-12 Hose
- Soft Solder Tube Cap. 1 1/2 in
- Series X-5B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0338
- Zoro # G3413733
- UPC # 716352064569
- Country of Origin Mexico
- Category Regulators
Dimensions
Soft Solder Size (Maximum) | 1 1/2 in |
Soft Solder Size (Minimum) | 3/4 in |
Silver Braze Size (Maximum) | 3/4 in |
Silver Braze Size (Minimum) | 1/4 in |
Hose Fitting Size | A |
Compatible Fuel Cylinder Size | B |
Hose Length | 12 ft |
Description
Torch Kit, Flame Type Swirl, Compatible Fuel Cylinder Size B, Included Acetylene Regulator CGA Number CGA-520, Ignition Type External Lighter, Tip Manufacturer Part Number A-5, Soft Solder Size (Maximum) 1 1/2 in, Soft Solder Size (Minimum) 3/4 in, Silver Braze Size (Maximum) 3/4 in, Silver Braze Size (Minimum) 1/4 in, Connection Type Quick Connect, Kit Series Extreme, Includes AH-12 Hose, Included Torch Handle Manufacturer Part Number G4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Valve, Air Cooled (WP-17) (PWP17V)
- XTRWELD SELECT 6013 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013156-5)
- TURBOTORCH Torch Tip, Swirl (0386-0100)
- TURBOTORCH Proline Acetylene Kit (0386-0833)
- TURBOTORCH Soldering/Brazing Tip (0386-0820)
- TURBOTORCH Air/Lp Kit, Lp-2 Series (0386-0007)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen (0386-0813)
- TURBOTORCH Soldering/Brazing Tip (0386-0106)
- CRAMER DECKER MEDICAL Regulator Washer, Brass/Viton, PK50 (AREG-100WB50)
- Turbotorch Regulators