Shop All Regulators
Turbotorch
Air Propane/MAPP Kit
Mfr # 0386-1397
Zoro # G2896381
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP/PRO
- Flame Type Swirl
- Propane Gas Silver Braze 1/8 in to 3/4 in
- Propane Btus per Hour 1300 to 1400
- Includes Durable Tool Bag, H-4 Torch Handle, Hose, Hose Clamp, PL-3T Tip, PL-4T Tip, PL-812 Heat Shield, STK-R Regulator (CGA-600)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-1397
- Zoro # G2896381
- UPC # 716352546737
- Country of Origin Mexico
- Category Regulators
Dimensions
Maximum Soft Solder Diameter | 1 1/2 in (Propane) ; 2 1/2 in (MAP-Pro) |
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Silver Braze Size (Propane, Maximum) | 3/4 in |
Soft Solder Size (Propane, Minimum) | 1/4 in |
Maximum Silver Braze Diameter | 3/4 in (Propane) ; 1 1/4 in (MAP-Pro) |
Soft Solder Size (Propane, Maximum) | 1 1/2 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 1/4 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Soft Solder Size (MAP-Pro, Maximum) | 2 1/2 in |
Silver Braze Size (Propane, Minimum) | 1/8 in |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Description
Torch Kit, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 1 1/2 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in, Heating Capacity (MAP-Pro) 1,400 BtuH, Heating Capacity (Propane) 1,400 BtuH, Product Type Hose Torch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style HD Welding Torch Handle (PW315)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #6 (0333-0308) (6-GPN)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 3/32, 50lb (E7014-332-50)
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece (105133)
- TURBOTORCH Soldering/Brazing Tip (0386-0820)
- TURBOTORCH Welding Torch, Swirl Flame (0386-1282)
- TURBOTORCH Air/Acetylene Kit (0386-0335)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- TURBOTORCH Torch Tip, Swirl (0386-0105)
- TURBOTORCH Torch Kit, Swirl Flame (0386-0838)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1033)
- Turbotorch Regulators