Turbo Air

Turbo Air TSR-72SD-N Solid Door Refrigerator 72 Cu. Ft. Steel


product price: $17,041.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Super deluxe series - solid door refrigerator 81-6/7"w - 3 door made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for servicing. Power cord length includes 9 feet. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Refrigerator offers 33 to 38f temperature. Ul listed. Nsf approved. Iso 9001 & cec certified. Energy star product. 81-15/16"w x 30-5/16"d x 78-1/4"h overall dimensions. free shipping on this item within continental us

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.