Turbo Air

Turbo Air TGM-48R - Merchandiser, Refrigerated, White, 2 Sliding Glass Doors, 48 Cu. Ft., 55-7/8"W


product price: $9,372.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Turbo air merchandiser, refrigerated, white, 2 sliding glass doors, 48 cu. Ft., 55-7/8"w this turbo air merchandising refrigerator is made of durable stainless steel and double pane glass doors with thermal insulating film. The system offers oversized and balanced refrigeration. Features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation. self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerators offer 33f to 38f temperature for ideal beverage preservation. Ul listed. Nsf certified. Iso 9001 & cec certified. 55-7/8"w x 30"d x 79-1/4"h overall dimensions. free shipping on this item within continental us features: energy conserving fan control. Conserves energy by at least 15% andincreases compressor life by up to 30%. Hot gas condensate system. Increases efficiency without the risk of refrigerant leakage from corrosion and prevents the overflow of condensate water. Led lighting interior display system. Provides attractive, enhanced illumination compared to fluorescents. Saves energy by producing less heat, while maximizing the visibility in the display area. Efficient refrigeration system. Turbo air's glass door refrigerators are designed with oversized and balanced refrigeration systems. Efficient evaporators and condensers for faster cooling and greater efficiency. 8 adjustable, heavy duty, polyethylenecoated wire shelves. magnetic door gaskets. One piece construction, removable without tools for ease of cleaning and replacement. Double pane glass doors with heat reflecting film. Unique double pane glass doors with a layer of patented, transparent thermal insulating film between the two glass layers. Etl, ul listed, and nsf certified; 115v, 6' cord and nema 5-15p plug included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.