Shop All Refrigerators
Turbo Air
Turbo Air MSR-72G-3 Glass Door Refrigerator 72 Cu. Ft. Steel
Mfr # TSR-72GSD-N
Zoro # G105662391
product price: $17,678.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$17,678.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbo Air
- MFR # TSR-72GSD-N
- Zoro # G105662391
- Country of Origin Korea, Republic of
- Category Refrigerators
Description
New maximum series - glass door refrigerator - 3 door made using stainless steel interior and exterior with double pane glass doors. Glass doors feature heat reflecting, thermal insulating film. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is cfc-free. Digital temperature control system provides precise and constant temperature control. High tech monitor beeps if the door had been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for service. Refrigerator offers 34 to 39f temperature for food preservation. Interior has fluorescent lighting. Moves easily on 4" swivel casters; half are locking casters. Power cord length includes 7 feet. Ul listed. Nsf approved. Cec certified. 82"w x 30-13/16"d x 78-1/8"h overall dimensions. free shipping on this item within continental us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- CHEEZ-IT Cheez-It Reduced Fat Original Cracker 1.5 oz., PK60 (2410012226)
- HENNY PENNY 161034 Handle-Manual Oil Pump So (HP161034)
- ALLIANCE NOZZLE SPRAY RNS PLASTIC UW (F380301)
- TURBO AIR Turbo Air M3R19-1-N Reach-In Refrigerator - 25-1/4"W x 31-1/2"D x 72-3/25"H (M3R19-1-N)
- TURBO AIR 2 Keg Capacity Beer Dispenser - Stainless Steel (TBD-2SDD-N6)
- AVANTI Avanti 5.2 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR52T3SB)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RA45B3S)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- ZEES CREATIONS Zees Creations CNK-1002 The Cool Sack Can Cooller - Purple; Blue; Pink; lime (CNK-1002)
- DANBY 9.9cf 2 Door refrigerator with Freezer White (DFF101B1WDB)
- Turbo Air Refrigerators