Shop All Freezers
Turbo Air
Turbo Air M3 Series Reach In Freezer, Solid Door, 18.7 Cu. Ft., Stainless Steel
Mfr # M3F19-1-N
Zoro # G305662337
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,720.99
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
The 20 cubic foot turbo air m3r19-1 solid door reach in freezer is made from the highest quality materials and built to withstand the demands of a commercial kitchen. features: exterior led digital thermometer door open beep self-diagnostic monitoring system smart defrost system automatic fan motor delays door pressure release led interior lighting self-cleaning condenser device (1) hinged solid door with recessed handle & lock field reversible hinge (3) pe coated wire shelves stainless steel front & sides aluminum interior with stainless steel floor 4" swivel casters top mount self-contained compressor, 3/8 hp, 115v/60/1, 4.5 amps nema 5-15p, etl-sanitation, cetlus
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
- NEMCO Switch 9/16 X 1-1/8 Spst (47231)
- DEL MONTE Del Monte Golden Sweet Cream Style Corn 14.75 oz. Can, PK24 (2001312)
- HYDRATION HEALTH PRODUCTS Re:play Hydration Powder, Tropical Breeze, 30 Serving Tub (37303)
- SOMERSET INDUSTRIES Knob Die Securing 34 Stud (4000-403)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- GEC Nexel Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- AVANTI Avanti 2.8 cu. ft. Vertical Freezer, White (VF306)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-112SS)
- Turbo Air Freezers