Turbo Air

Turbo Air Glass Door Freezer, 1 Door - TGF-23F


product price: $11,553.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Turbo Air
  • MFR # TGF-23F-N
  • Zoro # G705662371
  • Country of Origin Korea, Republic of
  • Category Freezers

Description

Digital temperature control system: provides precise and constant temperature. Food remain fresher longer. the unit will beep if the door is open for more than 30 seconds. The monitor digitally displays the present temperature and current status of the freezer. Easily change the temperature by adjusting the thermostat. efficient refrigeration system: turbo air's freezers are designed with oversized and balanced (cfc free r-404a) refrigeration systems. These include efficient evaporators and condensers for faster freezing and greater efficiency. automatic evaporator fan motor delays: through stopping the evaporator fan when the freezer door opens, the circulation of hot, moist air into the freezer is prevented. This increases energy efficiency and lengthens the life of the compressor. triple pane heated glass doors with heat reflecting film: equipped with unique triple pane heated glass doors with a layer of patented, transparent thermal insulating film applied between the glass layers. Lightweight door construction reduces door maintenance and roller wear, and facilitates smooth door opening. adjustable, heavy duty, pe (polyethylene) coated wire shelves. high-density polyurethane insulation: the entire cabinet structure is foamed-in-place using high density, cfc free polyurethane insulation. ergonomically designed doors: easy grip handles and doors open effortlessly. magnetic door gaskets: one piece construction, removable without tools for ease of cleaning and replacement. bottom mount compressor units: allows easier service access and provides extra storage space above. The lower area provides a cooler and less greasy operating environment resulting in reduced compressor running time. ul listed. Nsf certified. Iso 9001 & cec certified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.