Shop All Refrigerators
Turbo Air
Super Deluxe Series - Undercounter Refrigerator 27-1/2"W - 1 Door
Mfr # TUR-28SD-N(-L)
Zoro # G005923066
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,151.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turbo Air
- MFR # TUR-28SD-N(-L)
- Zoro # G005923066
- Country of Origin China
- Category Refrigerators
Description
great for under counters, tables and workbenches where space is limited or confined. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. Abs sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is treated to resist corrosion and helps prevent overflow of condensate water. Moves easily on 5" swivel casters; half are locking casters. Refrigerator offers 33 to 38f temperature. Ul listed. Nsf approved. Iso 9001 & cec certified. Energy star product. 27-1/2"w x 30"d x 30-5/16"h overall dimensions. free shipping on this item within continental us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Access Panel (20757)
- KARO Karo Dark Corn Syrup 1 gal. Jug, PK4 (2001479)
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (2T-38968)
- AMERICAN RANGE Oven Convection Knob T-Stat (A32610)
- TURBO AIR 2 Keg Capacity Beer Dispenser - Stainless Steel (TBD-2SDD-N6)
- TURBO AIR Turbo Air M3R19-1-N Reach-In Refrigerator - 25-1/4"W x 31-1/2"D x 72-3/25"H (M3R19-1-N)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- FRIGIDAIRE Refrigerator, White, 32 in D Overall (FFHT2045VW)
- KOOLMORE 29" Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w\LED Lighting (MDR-1GD-23C)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- IVATION 4.9 cu. ft. 20 in. Dual Tap Stainless Steel Beer Kegerator (IVBKADT491SS)
- Turbo Air Refrigerators