Shop All Work & Cutting Station Tables
Turbo Air
M3 Series - Sandwich/Salad Table 27-1/2"W - 1 Door
Mfr # MST-28-N
Zoro # G405659206
product price: $4,389.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,389.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbo Air
- MFR # MST-28-N
- Zoro # G405659206
- Country of Origin China
- Category Work & Cutting Station Tables
Description
made using stainless steel interior and exterior for cleanliness and long life. Abs sheet door liners resist water condensation with thermal efficiency. Cutting board side rail and bracket for easy cutting board attachment and removal. Includes 4"d condiment pans, height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly for each pan to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33 to 39f temperature for food preservation. Hot gas condensate system is treated to resist corrosion. Moves easily on 5" swivel casters; half are locking casters. 115v. Ul listed. Nsf approved. Iso 9001 & cec certified. 27-1/2"w x 30"d x 37-1/2"h overall dimensions. free shipping on this item within continental us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Maximum 4% Broken Extra Fancy Long Grain White Rice 50lbs (B1PE50560)
- INTERNATIONAL COMFORT PRO Kit Drain (1185592)
- BOBRICK Cover, Top Roll (357-118)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- MODERN MARKETING Crosley Furniture Lafayette Stainless Steel Top Kitchen Island In Classic Cherry Finish (KF30002BCH)
- AMGOOD 24x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2472-2SH)
- AMGOOD 24in x 72in Stainless Steel Equipment Stand (AMG ES-2472)
- FLASH FURNITURE 60 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2460-GG)
- AMGOOD 18x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1896-2SH)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- AMGOOD 24x18 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2418-2SH)
- Turbo Air Work & Cutting Station Tables