Turbo Air

Glass Door Back Bar Unit 69"W - 2 Door


product price: $8,310.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

beverage bars are made using stainless steel cabinet and counter top for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling to ensure cold product. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Refrigeration system features efficient evaporators and condensers. Includes height adjustable heavy duty polyethylene coated wire shelves are organized storage. High-density polyurethane insulation is cfc-free. Self-closing cabinet doors have easy grip handles. Abs sheet door liners resist water condensation with thermal efficiency. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38f temperature for ideal beverage preservation. Moves easily on 4" swivel casters. Available with fluorescent interior lighting. Ul listed. Etl listed. Nsf approved. Iso 9001 & cec certified. 69-1/8"w x 27-1/4"d x 37-1/8"h overall dimensions. free shipping on this item within continental us

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.