Shop All Automotive Engine Air Filters
Turbo
Air Filter, Air Pre-Cleaner Filter, Round
Mfr # 21-1046001
Zoro # G2972594
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Pre-Cleaner Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 in
- Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turbo
- MFR # 21-1046001
- Zoro # G2972594
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 in |
Length | 13 1/4 in |
Outside Dia. | 13 1/4 in |
Inside Diameter - Bottom | 5 in |
Outside Diameter - Bottom | 5 in |
Overall Height | 15 1/2 in |
Outside Diameter | 12 1/4 in |
Details
Air Filter Type - Automotive | Air Pre-Cleaner Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Filter Design | Spin-On |
Item | Automotive Air Filter |
Shape | Round |
Features | Heavy-Duty Stainless Steel Band Clamp, Self-Powered and Self-Cleaning, Top Down Air Flow Design |
Product Type | Air Prefilter |
Standards | ISO 5011, SAE J726 |
Use Location | Engine |
Compatible Vehicle Make | Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 in, Length 13 1/4 in, Outside Dia. 13 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Stand, 2 ton, 85" Max H, Square Saddle (UH20)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- OTC Brake Drum Dolly - Stinger (1543)
- MEVOTECH 14-15 Ram Promaster 1500-2500:Front (MS258110)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1035000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046002)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1320000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1345000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1330001)
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- Turbo Automotive Engine Air Filters