Turbo Air

Bottle Cooler 50"W - Stainless Steel


product price: $5,162.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling that chills bottles on top first. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated dividers are non-corrosive. High-density polyurethane insulation is cfc-free. Rugged built-in removable bottle cap opener and cap catcher. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38f temperature for ideal beverage preservation. Moves easily on 4" swivel casters. Ul listed. Nsf approved. Iso 9001 & cec certified. 50"w x 26-5/16"d x 33-1/4"h overall dimensions. free shipping on this item within continental us

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.