Shop All Display Cases
Turbo Air
50" Open Display Merchandiser - White
Mfr # TOM-50W(B)-N
Zoro # G605951643
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$17,716.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turbo Air
- MFR # TOM-50W(B)-N
- Zoro # G605951643
- Country of Origin China
- Category Display Cases
Description
made from type 304 stainless steel for corrosion resistance. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty stainless steel shelves include fluorescent lighting for optimal viewing. Foamed with high-density polyurethane cell insulation. Back wall and top are perforated for improved airflow. Features front air intake and rear air discharge. Bottom mount compressor allows easy access for servicing. Etl listed. Iso 9001 certified. 50-13/16"w x 27-5/16"d x 78"h overall dimensions. free shipping on this item within continental us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.6053 Junior Work Station Storage Cabinet Flip-Out (5001.6053)
- KNAPE & VOGT Bracket Screw, Steel, 500 lb. (CD-0047-CH)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- EBSCO EBSCO 4 in. H X 5 in. W X 3 in. L Black Dolly Display Hooks Metal (1025710)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- Turbo Air Display Cases