Shop All Display Cases
Turbo Air
5' Refrigerated Sushi Display Case
Mfr # SAK-60R(L)-N
Zoro # G305992717
product price: $7,055.99
/ea
Free Shipping & Returns
$7,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbo Air
- MFR # SAK-60R(L)-N
- Zoro # G305992717
- Country of Origin China
- Category Display Cases
Description
refrigerated case is self-contained and made with a beautifully curved, angled down top front glass. Refrigerator maintains 35 to 41f for food preservation. Type 304 stainless steel solid food plates and exterior body with tempered glass doors. Plastic door handles on chef side for easy access. Includes nsf approved thermometer. 1" diameter drain hole with plastic cover and tilted bottom for improved drainage. Side mounted 1/6hp compressor for ease of service. 115v. Etl listed. 60-1/8"w x 14-1/8"d x 11-1/2"h overall dimensions. free shipping on this item within continental us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- LIBERTY SAFE Anchoring Kit, Liberty Safes (10914)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- PERFECT CASES Perfect Cases WMFBH-C Wall Mounted Football Helmet Display Case; Cherry (WMFBH-C)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H (700775-GRE)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- Turbo Air Display Cases