Shop All Display Cases
Turbo Air
40" Open Display Merchandiser - White
Mfr # TOM-40W(B)-N
Zoro # G405951928
product price: $16,444.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$16,444.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbo Air
- MFR # TOM-40W(B)-N
- Zoro # G405951928
- Country of Origin China
- Category Display Cases
Description
made from type 304 stainless steel for corrosion resistance. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty stainless steel shelves include fluorescent lighting for optimal viewing. Foamed with high-density polyurethane cell insulation. Back wall and top are perforated for improved airflow. Features front air intake and rear air discharge. Bottom mount compressor allows easy access for servicing. Etl listed. Iso 9001 certified. 39"w x 27-5/16"d x 78"h overall dimensions. free shipping on this item within continental us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-210BL)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 40"H (703386-PNK)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS 7"H Clear Acrylic Deluxe Riser Display (515367)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- Turbo Air Display Cases