Shop All End Mill Holders
Tungaloy
Turning Tool Holder, 0.807 Thick, Steel
Mfr # 6865651
Zoro # G0177530
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inserts Required 1
- Shank Height (In.) 1.25
- Insert Shape Rectangle
- Inscribed Circle (In.) 0.370
- Shim TSL24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6865651
- Zoro # G0177530
- Country of Origin Israel
- Category End Mill Holders
Dimensions
Shank Height (In.) | 1.25 |
Overall Length (In.) | 6.690 |
Shank Width (In.) | 1.25 |
Nose Radius (In.) | 0.03 |
Head Length | 1.3780 in |
Cutting Height | 1-1/4 in |
Overall Length | 6.6930 in |
Shank Height | 1-1/4 in |
Shank Width | 1 1/4 in |
Description
Indexable Turning Toolholder, TLAN, Insert Style L, Overall Length 6.6930 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- PELICAN Black Protective Case, 20.7"L x 17.2"W x 8.40"D (1550NF)
- MASTER APPLIANCE Brush Holder 120V, PK2 (BRH-040K)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- HHIP 3" X 1 Bore 45 Degree Single End Indexable Face Mill (2065-3000)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- Tungaloy Milling & Drilling Toolholders