Shop All End Mill Holders
Tungaloy
Turning Tool Holder, 0.216 Thick, Steel
Mfr # 6880675
Zoro # G0176946
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indexable
- Number of Inserts Required 1
- Torx Wrench P-6
- Insert Shape Dog Bone
- Lock Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6880675
- Zoro # G0176946
- Country of Origin Korea, Republic of
- Category End Mill Holders
Dimensions
Insert Seat Size | 6 |
Nose Radius (In.) | 0.01 |
Shank Width (In.) | 1 |
Overall Length (In.) | 6 |
Shank Height (In.) | 1 |
Overall Length | 6 in |
Shank Width | 1 in |
Head Length | 2.2050 in |
Shank Height | 1 in |
Depth of Cut | 1.2600" |
Description
Indexable Grooving and Parting Toolholder, CTER, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6231)
- PROTO SAE L Key, 1/4 in Tip Size, 3 1/4 in Long, 1 1/8 in Short (J46116)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- Tungaloy End Mill Holders