Shop All End Mill Holders
Tungaloy
Turning Tool Holder, 0.188 Thick, Steel
Mfr # 6853106
Zoro # G0177576
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indexable
- Number of Inserts Required 1
- Overall Length (In.) 6
- Style L
- Shim ASC422
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6853106
- Zoro # G0177576
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Overall Length (In.) | 6 |
Shank Height (In.) | 1 |
Shank Width (In.) | 1 |
Nose Radius (In.) | 0.03 |
Shank Width | 1 in |
Overall Length | 6 in |
Head Length | 1-1/4 in |
Cutting Height | 1 in |
Shank Height | 1 in |
Description
Indexable Turning Toolholder, ACLN, Insert Style C, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- SUPERIOR ELECTRIC Edge Guide / Rip Fence Screw & Spring - 2610353372 (Screw) / 26100181014 (Spring) (MZ745-RK)
- PLATO Cutter, Oval, 6 In. L (1755)
- STARRETT Swivel Post Snug (657H)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- LISLE Locking Tool Holder 24" (49490)
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- HHIP 4" X 1-1/2 Bore RCMT Screw Type Indexable Face Mill (2064-4000)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- Tungaloy Milling & Drilling Toolholders