Shop All End Mill Holders
Tungaloy
Turning Tool Holder, 0.188 Thick, Right H
Mfr # 6708740
Zoro # G0177558
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Indexable
- Number of Inserts Required 1
- Clamp Screw ACS-5W
- Torx Wrench T-15F
- Shank Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6708740
- Zoro # G0177558
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Shank Width (In.) | 1 |
Shank Height (In.) | 1 |
Overall Length (In.) | 6 |
Nose Radius (In.) | 0.03 |
Shank Width | 1 in |
Overall Length | 6 in |
Head Length | 1-1/4 in |
Cutting Height | 1 in |
Shank Height | 1 in |
Insert Size | 33. |
Description
Indexable Turning Toolholder, ADJN, Insert Style DN, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Height Gage w/Scriber (3754-24/600)
- KO-KEN Universal Socket 10mm Nut Grip 32.5mm 1/4 Sq. Drive (2441M-10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #34 (44104)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- PETZL Petzl CARITOOL Tool Holder Small (P042AA00)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- Tungaloy Milling & Drilling Toolholders