Shop All End Mill Holders
Tungaloy
Turning Tool Holder, 0.188 Thick, Metric
Mfr # 6852879
Zoro # G0177567
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indexable
- Number of Inserts Required 1
- Shank Metric
- Left/Right Hand Right
- Nose Radius (In.) 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6852879
- Zoro # G0177567
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Nose Radius (In.) | 0.03 |
Shank Width (In.) | 0.98 |
Shank Height (In.) | 0.98 |
Overall Length (In.) | 5.906 |
Shank Width | 25.00mm |
Overall Length | 150.00mm |
Head Length | 30.00mm |
Shank Height | 25.00mm |
Cutting Height | 25.00mm |
Description
Indexable Turning Toolholder, ACLN, Insert Style C, Overall Length 150.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 12 mm L.38 mm (03030012)
- HHIP #40 NMTB X 1/2" End Mill Holder (3900-1703)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- ASTRO PNEUMATIC SLOT 1/4" - 1/8" COLLET REDUCER (AO200-283)
- HHIP 3" X 1 Bore 90 Degree APKT Indexable Face Mill (2063-3000)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- Tungaloy Milling & Drilling Toolholders