Shop All End Mill Holders
Tungaloy
Turning Tool Holder, 0.094 Thick, Steel
Mfr # 6807279
Zoro # G0177549
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indexable
- Number of Inserts Required 1
- Shank Metric
- Insert Screw CSTB-2.5
- Shank Width (In.) 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6807279
- Zoro # G0177549
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Shank Width (In.) | 0.98 |
Nose Radius (In.) | 0.11 |
Overall Length (In.) | 5.906 |
Shank Height (In.) | 0.98 |
Overall Length | 150.00mm |
Shank Width | 25.00mm |
Head Length | 12.00mm |
Shank Height | 25.00mm |
Cutting Height | 25.00mm |
Insert Cutting Edge Length | 6.00mm |
Insert Size | 06 |
Description
Indexable Turning Toolholder, SRAC, Insert Style R, Overall Length 150.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL Vaughan 15 in. Replacement Handle (63402)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- Tungaloy End Mill Holders