Shop All Turning Inserts
Tungaloy
Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide
Mfr # WNMG 432 TM T9115
Zoro # G1925430
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # WNMG 432 TM T9115
- Zoro # G1925430
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.031" |
Depth of Cut | 0.1969 in |
Cutting Edge Length | 0.3430 in |
Description
Turning Insert, Chip-Breaker Code TM, Inscribed Circle 1/2 in, TiCN+Al2O3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hook Pick, 10-7/8 in. (J2380)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- WILDE 7 PIECE HARD CAP PRY BAR w/ RACK SET (HPB 7/DB)
- BLUE DEMON Stay-Sharp II Tungsten Grinder (BDTG-STAYSHARP-II)
- TUNGALOY Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG 432 DM T9105)
- TUNGALOY Turning Indexable Insert, TPGT21.52, PK10 (6725144)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741640)
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- TUNGALOY Turning Indexable Insert, TPG432 TH, PK10 (6808866)
- TUNGALOY Turning Indexable Insert, CNMG12041, PK10 (6772179)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ENK-AC810P)
- Tungaloy Turning Inserts