Shop All Turning Inserts
Tungaloy
Turning Insert, Diamond, 3, CPMT, 2
Mfr # 6781290
Zoro # G100424772
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CPMT
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 6781290
- Zoro # G100424772
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Width | 3.97 mm |
Cutting Edge Length | 0.3750 in |
Depth of Cut | 0.50 to 2.50 mm |
Through Hole Inside Dia. | 4.40 mm |
Description
Turning Insert, Chip-Breaker Code PS, Inscribed Circle 3/8 in, ANSI Code CPMT09T308-PS, Clearance Angle 11 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Organizer, Screwdriver, Mag. (5NND8)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT83)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- TUNGALOY Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG 331 TSF T9115)
- TUNGALOY Turning Indexable Insert, TPG322 GH, PK10 (6808847)
- TUNGALOY Turning Indexable Insert, SPG422 LX, PK10 (6807064)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6772391)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747790)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- Tungaloy Indexable Tools