Shop All Turning Inserts
Tungaloy
Triangle Turning Insert, Triangle, 4.37mm, TPGT, 0.1 mm, Carbide
Mfr # 6837557
Zoro # G0178090
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 4.37mm
- Insert Size 5.520
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6837557
- Zoro # G0178090
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 5.520 |
Corner Radius | 0.1 mm |
Mounting Hole Dia. | 0.106" |
Nose Radius | 0.004" |
Through Hole Inside Dia. | 2.58 mm |
Depth of Cut | 0.50 mm |
Cutting Edge Length | 7.6 mm |
Description
Triangle Turning Insert, Chip-Breaker Code JS, Inscribed Circle 4.37mm, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNER 3/4"" (1966898)
- TEKTON 24 Inch Bolt Cutter (3410)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- DEWALT Drill Accessories, 2-5/8"x4-3/4 (DWAPVCBLD)
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- TUNGALOY Turning Indexable Insert, TCMT 32.5, PK10 (6777821)
- TUNGALOY Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG 331 TSF T9115)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747795)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747799)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6998422)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- Tungaloy Indexable Tools