Shop All Toolholder Accessories
Tungaloy
Tool Clamp Fixture, Rotary, 5.03in.H
Mfr # 4513063
Zoro # G0177451
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank #40 Taper
- Height 5.03"
- Type Rotary
- Range #40
- Overall Height 5-3/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 4513063
- Zoro # G0177451
- Country of Origin Turkey
- Category Toolholder Accessories
Dimensions
Height | 5.03" |
Overall Height | 5-3/100 in |
Details
Item | Tool Holder Tightening Fixture |
Shank | #40 Taper |
Type | Rotary |
Range | #40 |
Description
Tool Holder Tightening Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- JET Pneumatic R6 Cut-Off Tool (JAT-930)
- PROTO 1/2" Drive, Metric 30mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5330MCF)
- JACOBS JK 160-MT3 High Torque / High Precision Keyless 16mm Chuck with shank (31414)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- Tungaloy Toolholder Accessories