Shop All End Mill Holders
Tungaloy
Threading Toolholder, 0.125 Thick, Steel
Mfr # JSTTL1212K3
Zoro # G0176919
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indexable
- Number of Inserts Required 1
- Insert Thickness (In.) 0.125
- Overall Length (In.) 4.921
- Insert Shape Triangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # JSTTL1212K3
- Zoro # G0176919
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Overall Length (In.) | 4.921 |
Shank Height (In.) | 0.47 |
Shank Width (In.) | 0.47 |
Shank Width | 12.00mm |
Overall Length | 125.00mm |
Head Length | 16.50mm |
Shank Height | 12.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Type | Indexable |
Number of Inserts Required | 1 |
Insert Thickness (In.) | 0.125 |
Insert Shape | Triangular |
Style | Threading |
Torx Wrench | T-8F |
Material | Steel |
Inscribed Circle (In.) | 0.375 |
Shank | Metric |
Insert Screw | CSTB-4SD |
Lock | Screw Clamp |
ISO Number | JSTTL1212K3 |
Cutting Direction | Left Hand |
Cutting Application | External Threading |
Shank Material | High Speed Steel |
ANSI Code | JSTTL1212K3 |
Description
Indexable Thread Turning Tool Holder, Indexable, Threading, Cutting Direction Left Hand, Shank Metric, Shank Width 12.00mm, Shank Height 12.00mm, Overall Length 125.00mm, Insert Shape Triangular, Insert Screw CSTB-4SD, Torx Wrench T-8F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 3/8-16", 2" dia. (SAK-024)
- WERA Screwdriver 1/4 in Round (5008060001)
- LINK HANDLES Asphalt Rake, 72", Contractor (66649)
- QUIKRETE Fast Set Nonshrink Grout (158520)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- Tungaloy End Mill Holders