Shop All End Mill Holders
Tungaloy
Threading Toolholder, 0.125 Thick, Right
Mfr # 6864425
Zoro # G0176928
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indexable
- Number of Inserts Required 1
- Lock Screw Clamp
- Torx Wrench T-15F
- Shank Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6864425
- Zoro # G0176928
- Country of Origin Japan
- Category End Mill Holders
Dimensions
Overall Length (In.) | 6 |
Shank Width (In.) | 1 |
Shank Height (In.) | 1 |
Overall Length | 6 in |
Shank Width | 1 in |
Head Length | 1" |
Shank Height | 1 in |
Description
Indexable Thread Turning Tool Holder, Indexable, Threading, Cutting Direction Right Hand, Shank Inch, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape Triangular, Clamp CSP16, Insert Screw CSTB-3.5ST, Shim A16-1DT, Shim Screw DTS5-3.5SS, Torx Wrench T-15F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 3/32" Cutter Thickness (MC4711-4X3/32X1-40T 105-09340)
- GEARWRENCH 7 Piece 3/8" Drive Mid Length Hex Bit SAE Socket Set (82529)
- KAPRO 444 Ergocast Rafter Square 7" (444-00)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- MICRO 100 Tool Holder - Steel (TH-107)
- HHIP 3" X 1 Bore 45 Degree SE42 Indexable Face Mill With 5 Teeth (2067-3000)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- Tungaloy End Mill Holders