Shop All Threading Inserts
Tungaloy
Threading Insert, Carbide, Laydown
Mfr # 5901568
Zoro # G0176937
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type External
- Style Laydown
- Insert Size 16
- Pitch 0.063"
- Thread Profile Unified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 5901568
- Zoro # G0176937
- Country of Origin Israel
- Category Threading Inserts
Dimensions
Insert Size | 16 |
Thread Height Difference | 0.0350 in |
Corner Radius | 0.0071 in |
Description
Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver, T3 (27862)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- HHIP 1/2 X 5" Lathe Mandrel (3902-2032)
- MASTER APPLIANCE Cord Set Kit, 15A, 9" L x 14" W x 2.5" H (30079)
- TUNGALOY On-Edge Threading Indexable Insert, PK10 (6737191)
- TUNGALOY On-Edge Threading Indexable Insert, PK10 (6737195)
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- TUNGALOY Shim AE16-4DT (6861194)
- TUNGALOY On-Edge Threading Indexable Insert, PK10 (6805014)
- KYOCERA Threading Insert, 16 ERA60TF PR1115 Grade PVD Carbide (16ERA60TFPR1115)
- TOOL-FLO Insert, Thread, Tool, TNMC, 54, NV, AC3, PC300 (153000)
- Tungaloy Indexable Tools