Shop All Jobber Length Drill Bits
Tungaloy
Solid Carbide Drill, 0.1440, Decimal Inch
Mfr # 6802987
Zoro # G0176821
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #27
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6802987
- Zoro # G0176821
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #27 |
Overall Length | 2 1/32 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 49/64 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1440 |
Grade | AH170 |
Application | Metal Working |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #27, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.1440, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 9/16"-12 Point (JSCV18T)
- STEELMAN 10mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97890)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #11 (C15939)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/16 (41620)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #25 (45695)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.50mm (45860)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/2 (46032)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- Tungaloy Jobber Length Drill Bits