Shop All Milling Cutter Parts
Tungaloy
Shim Sheet, Turning-A
Mfr # 6853223
Zoro # G1925281
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Turning-A
- For Use With Mfr. Model Number ACLNR124-A, ACLNL124-A, ACLNR164-A, ACLNL164-A, ACLNR204-A
- For Use With ACLNR 204-A, ACLNR/L 164-A, ACLNR/L124-A
- Shape Diamond
- Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6853223
- Zoro # G1925281
- Country of Origin Japan
- Category Milling Cutter Parts
Details
Fits Brand | Turning-A |
For Use With Mfr. Model Number | ACLNR124-A, ACLNL124-A, ACLNR164-A, ACLNL164-A, ACLNR204-A |
Item | Shim Seat |
For Use With | ACLNR 204-A, ACLNR/L 164-A, ACLNR/L124-A |
Shape | Diamond |
Application | Turning |
Description
Shim Seat, Diamond, Turning, Turning-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Rubber Float, 9in.L., 4in.W., Rubber (38)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- DEWALT 60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only) (DCH416B)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- WALTER Walter - Clamping parts (FK375)
- ZORO SELECT Replacement Cutter Head (WD03-36B)
- DEWALT Pilot Pins, Point Style, 4 in Pin L (DWAC02000)
- WAZER Consumable Replacement Waterjet Nozzle (WZR-204)
- STM 38 60Deg Cobalt Dovetail Angular Cutter (122130)
- YG-1 TOOL CO Shell Mill Lock Screw 1/2 (ZZ033)
- Tungaloy Milling Cutters