Shop All Milling Cutter Parts
Tungaloy
Shim Sheet, Turning-A
Mfr # 6853221
Zoro # G1925290
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Turning-A
- For Use With Mfr. Model Number ACLNR124-A, ACLNL124-A, ACLNR164-A, ACLNL164-A, ACLNR204-A
- For Use With ACLNR 204-A, ACLNR/L 164-A, ACLNR/L124-A
- Application Turning
- Overall Height 0.1260 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6853221
- Zoro # G1925290
- Country of Origin Japan
- Category Milling Cutter Parts
Dimensions
Overall Height | 0.1260 in |
Overall Width | 0.3660 in |
Details
Fits Brand | Turning-A |
Item | Shim Seat |
For Use With Mfr. Model Number | ACLNR124-A, ACLNL124-A, ACLNR164-A, ACLNL164-A, ACLNR204-A |
For Use With | ACLNR 204-A, ACLNR/L 164-A, ACLNR/L124-A |
Application | Turning |
Shape | Diamond |
Description
Shim Seat, Diamond, Turning, Turning-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- KRAFT TOOL Golden Stainless Steel Trowel, 11"x4-1/2 (PL454PF)
- EGA MASTER SLEDGE HAMMER 4, 5 KG NON SPARKING Cu-Be (70507)
- BON TOOL Bon 82-921 Swaged Handle, 1-3/4" Magnesium, 8 Ft (82-921)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- WAZER Consumable Replacement Waterjet Nozzle (WZR-204)
- YG-1 TOOL CO Shell Mill Lock Screw 1/2 (ZZ033)
- STM 38 60Deg Cobalt Dovetail Angular Cutter (122130)
- WAZER Consumable Waterjet Replacement Cut Beds (WZR-203)
- YG-1 TOOL CO Set Screw, Unf 5/8-18 (ZZ009)
- ZORO SELECT Replacement Cutter Head (WD03-36B)
- Tungaloy Milling Cutter Parts