Shop All Arbors
Tungaloy
Shell Mill Holder, CAT40, 2.16in. Body dia
Mfr # 4509512
Zoro # G0177445
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shell Mills
- Taper Size CV40
- Projection 2-1/6 in
- Coolant Fed Coolant Through
- Body Dia. 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Body Dia. | 2.16" |
Lock Screw Thread Size | 1/2"-20 |
Pilot Length | 0.6600 in |
Pilot Dia. | 1 in |
Overall Length | 2-1/16 in |
Details
Item | Shell Mill Holder |
For Use With | Shell Mills |
Projection | 2-1/6 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1 in, Pilot Length 0.6600 in, Projection 2-1/6 in, Lock Screw Thread Size 1/2 In.-20, Coolant Fed Coolant Through, For Use With Shell Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- WALTER Shell Reamer Arbors Z2311-50 (Z2311-50)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-30X (FHL-30X)
- PFERD 42066 Cartridge Roll Drive Arbor, 1/4in Pilot Diameter 1-1/2in Length, 1/4in Shank (42066-PFERD)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-25X (FHL-25X)
- MORSE Arbor Extension, For Use With: 3/8 in Hex Shank Arbor and 3/8 in or Larger Drill Chuck, 12 in L, Car (ME381)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- Tungaloy Arbors