Shop All Toolholder Accessories
Tungaloy
Retention Knobs, PS CAT50 90 1" MAS3 B
Mfr # 4503113
Zoro # G001830900
Sold in multiples of 2 for $55.38
$55.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 4503113
- Zoro # G001830900
- Country of Origin Germany
- Category Toolholder Accessories
Details
Item | Retention Knobs,PS CAT50 90 1" MAS3 B |
Description
Retention Knobs,PS CAT50 90 1 In. MAS3 B
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Knife Safety Blade, 5 1/2 in L (31XM99)
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- STM 40 Taper Tool Lock (335275)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- Tungaloy Toolholder Accessories