Shop All Toolholder Accessories
Tungaloy
Retention Knobs, PS CAT50 60 1" MAS2 B
Mfr # 4503228
Zoro # G801830841
product price: $26.75
/ea
Sold in multiples of 2 for $53.50
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 4503228
- Zoro # G801830841
- Country of Origin Italy
- Category Toolholder Accessories
Details
Item | Retention Knobs,PS CAT50 60 1" MAS2 B |
Description
Retention Knobs,PS CAT50 60 1 In. MAS2 B
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- KO-KEN Socket set 3/16-9/16 12 Point 150mm Aerospace 10 pieces 1/4 Sq. Drive (RSAS2405A/10)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/4)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- Tungaloy Toolholder Accessories