Shop All Toolholder Accessories
Tungaloy
Retention Knobs, PS CAT50 60 1" MAS2
Mfr # 4503102
Zoro # G701830873
product price: $29.89
/ea
Sold in multiples of 2 for $59.78
$59.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 4503102
- Zoro # G701830873
- Country of Origin Italy
- Category Toolholder Accessories
Details
Item | Retention Knobs,PS CAT50 60 1" MAS2 |
Description
Retention Knobs,PS CAT50 60 1 In. MAS2
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/8" (OE 7/8)
- STANLEY Chisel Fatmax 3/4X12 in. (16-329)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-F (C08750)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- Tungaloy Toolholder Accessories