Shop All Toolholder Accessories
Tungaloy
Retention Knobs, PS CAT50 45 1" MAS1 OBO
Mfr # 4504764
Zoro # G001830689
Sold in multiples of 2 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tungaloy
- MFR # 4504764
- Zoro # G001830689
- Country of Origin China
- Category Toolholder Accessories
Details
Item | Retention Knobs,PS CAT50 45 1" MAS1 OBO |
Description
Retention Knobs,PS CAT50 45 1 In. MAS1 OBO
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 22mm x 50mm - M2 (MML22)
- STARRETT Pocket Scriber, 2 7/8 In Point, 6 In (70B)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- Tungaloy Toolholder Accessories