Shop All Toolholder Accessories
Tungaloy
Retention Knobs, PS CAT50 45 1" MAS1
Mfr # 4503091
Zoro # G901830734
product price: $31.45
/ea
Sold in multiples of 2 for $62.90
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 4503091
- Zoro # G901830734
- Country of Origin Israel
- Category Toolholder Accessories
Details
Item | Retention Knobs,PS CAT50 45 1" MAS1 |
Description
Retention Knobs,PS CAT50 45 1 In. MAS1
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- GOLDBLATT G05618 8 in. Taping Knife (399375)
- GENERAL TOOLS Magnetic Pickup, 5-1/2in L x 7/16in W (386)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- Tungaloy Toolholder Accessories