Shop All End Mill Holders
Tungaloy
Retention Knobs, PS CAT50 45 1" ANSI B
Mfr # 4517130
Zoro # G901861967
product price: $27.29
/ea
Sold in multiples of 2 for $54.58
$54.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 4517130
- Zoro # G901861967
- Country of Origin Italy
- Category End Mill Holders
Details
Item | Retention Knobs,PS CAT50 45 1" ANSI B |
Description
Retention Knobs,PS CAT50 45 1 In. ANSI B
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Tngstn Carbide Grit File, 6", Round/Coarse (02949)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Bottom Hand Tap (008437AS)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- SUPERIOR ELECTRIC Aftermarket Skil Depth Adjustment Lever Assembly replaces 2610317088 (S77-54)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- Tungaloy Milling & Drilling Toolholders