Shop All Toolholder Accessories
Tungaloy
Retention Knobs, PS CAT50 45 1" ANSI
Mfr # 4503118
Zoro # G401860224
product price: $28.15
/ea
Sold in multiples of 2 for $56.30
$56.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 4503118
- Zoro # G401860224
- Country of Origin China
- Category Toolholder Accessories
Details
Item | Retention Knobs,PS CAT50 45 1" ANSI |
Description
Retention Knobs,PS CAT50 45 1 In. ANSI
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- BON TOOL Bon 24-121 Screed, 3/4" X 4" X 8 Foot Reinforced H Aluminum (24-121)
- PROTO 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (J4706LTM)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- Tungaloy Toolholder Accessories