Shop All Milling Inserts
Tungaloy
Milling Insert, PVD Coating, 0.250in.Thick
Mfr # 6821768
Zoro # G0534068
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lead Angle 10 Degrees
- Mounting Style Screw-On
- Workpiece Compatibility Cast Iron (K), Steel (P), Super Alloy (S)
- Insert Application Medium
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tungaloy
- MFR # 6821768
- Zoro # G0534068
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.217 in |
Nose Radius | 0.059" |
Insert Size | 80615 |
Width | 0.5070 in |
Cutting Edge Length | 8.00mm |
Depth of Cut | 1.50mm |
Corner Radius | 1.50mm |
Description
Trigon Milling Insert, Inscribed Circle 0.508 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-R (C18045)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- TUNGALOY Milling Insert, LNMU0303ZER-MJ AH32, PK10 (6782084)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999179)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999178)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- Tungaloy Milling Inserts